Zoro Homepage

11 in. Poly Shovel Handle Grip

  • Mfr # 7710-D

  • Zoro # G015500158


product price: $27.55
/ea

Key Features

Handle Length
11.55 in
Blade Width
2.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7710-D
Zoro #
G015500158
UPC #
80139977107
Country of Origin
China

Dimensions

Handle Length
11.55 in
Blade Width
2.65 in

Description

The brand new texture is made from an enhanced HydroFlex 2.0 Polymer. You've never experienced a grip more perfected, balancing performance, durability, power and feel. The HydroFlex 2.0 Polymer Is the optimal grip, all season long. Sweat wicking, weather resistant, easy to apply and easier to keep dry. Fits perfectly with all gloves and feels great with bare hands. This 6 in. Grip version with deep hexagon shaped texture is fantastic especially for those looking for a superior, and shorter grip surface experience Rakes, hoes, shovels and more.Brand Name: Stick GripLength: 11 in.Material: PolyTool Type: ShovelProduct Type: Handle GripComfort Grip: YesColor: BlackMaximum Diameter: 2 in.Minimum Diameter: 0.54 in.Thickness: 0.06 in.Style: HexagonWeight: 0.03 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.