Zoro Homepage

6 in. Handle Grip

  • Mfr # 7610-D

  • Zoro # G616182265


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Height
2.6 in
For Use With
L/G Handle Accessories
Length
2.6 in
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7610-D
Zoro #
G616182265
UPC #
80139976100
Country of Origin
China

Dimensions

Height
2.6 in
Length
2.6 in
Width
7.5 in

Details

For Use With
L/G Handle Accessories
Item
L&G Repair Handles

Description

Brand Name: Stick Grip, Sub Brand: , Product Type: Handle Grip, Color: Black, Length: 6, Material: Polymer, Head Weight:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.