
Rubber Hand Grip, Diamond Long handle Grip Blue, 1.1mm, 11"
Mfr # 7511
Zoro # G504106175
product price: $22.35
/eaSold in multiples of 6 for $134.10
Key Features
Length
12
Weight
0.5
Height
3.5
Width
3.5
Material
rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7511
Zoro #
G504106175
UPC #
80139959653
Country of Origin
China
Dimensions
Length
12
Height
3.5
Width
3.5
Details
Weight
0.5
Material
rubber
Description
Rubber Hand Grip, Diamond Long handle Grip Blue, 1.1mm, 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.