Zoro Homepage

Rubber Hand Grip, Diamond Long handle Grip Pink, 1.1mm, 11"

  • Mfr # 7515

  • Zoro # G704106173


product price: $21.99
/ea
Sold in multiples of 6 for $131.94

Key Features

Length
12
Width
3.5
Material
rubber
Height
3.5
Weight
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7515
Zoro #
G704106173
UPC #
80139952272
Country of Origin
China

Dimensions

Length
12
Width
3.5
Height
3.5

Details

Material
rubber
Weight
0.5

Description

Rubber Hand Grip, Diamond Long handle Grip Pink, 1.1mm, 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.