Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stickit Roll 426U, 320, 4-1/2 in X 10 yd

  • Mfr # 7010308161

  • Zoro # G516456794


product price: $35.45
/ea
Sold in multiples of 10 for $354.50

Key Features

Abrasive Material
Silicon Carbide
Abrasive Type
Open Coat
Backing Weight
A Weight
Backing Material
Paper
Overall Length
10.0 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010308161
Zoro #
G516456794
UPC #
0051141278322
Country of Origin
Cameroon

Dimensions

Overall Length
10.0 yd
Overall Width
4.5 in

Details

Grit
320
Abrasive Material
Silicon Carbide
Abrasive Type
Open Coat
Backing Weight
A Weight
Backing Material
Paper
Color
Gray

Description

Stickit Roll 426U, 320, 4-1/2 in X 10 yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.