Zoro Homepage

16.9 oz Step 2 Leather Conditioner Liquid

  • Mfr # ST1489403

  • Zoro # G504148540


product price: $35.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1489403
Zoro #
G504148540
UPC #
780997012605
Country of Origin
China

Description

16.9 oz Step 2 Leather Conditioner Liquid

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

conditioner's liquid base allows the product to penetrate the surface into leather pores, for deep conditioning that prevents cracking and premature aging.

Features
  • Leaves no greasy residue
  • Protects leather against cracking and premature aging
  • New standard flip top leather care items
  • Ideal for use on: leather auto upholstery, footwear, furniture, handbags & briefcases, sports equipment and luggage
  • High quality material that lasts longer
Application
  • For all leather products
Specifications
  • Container Size: 16.9 oz
  • Product Form: Liquid
  • Country of Origin: United States
  • Weight: 1.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.