Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 240VAC, 3500 W, 1 Phase

  • Mfr # Mini-E 4-2

  • Zoro # G6121398


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
240
Watts - Water Heaters
3500
Amps - Water Heaters
14.6
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Mini-E 4-2
Zoro #
G6121398
UPC #
040232177064
Country of Origin
Germany

Dimensions

Wire Size
14 AWG
Height
6-1/2"
Depth
3-1/4"
Width
7-1/2"
Overall Height
6.5 in
Overall Width
7.5 in
Overall Depth
3.25 in
Hot Outlet Size
3/8 in
Manufacturer Warranty Length
10 yr Against Leakage, 3 yr Against Defects in Workmanship and Materials
Cold Inlet Size
3/8 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
240
Watts - Water Heaters
3500
Amps - Water Heaters
14.6
Phase - Water Heaters
1
Temp. Range - Water Heaters
100 Degrees F
Min. Flow Activation
0.40 gpm
Water Heater Application
Undersink
Commercial / Residential
Both
Item
Electric Tankless Water Heater
Watts
3500
Residential / Commercial
Both
Amps AC
14.6
Features
Compact Design, Cut Energy Costs, Flow Switch Activation
Temp. Range
100 Degrees F
Voltage
240VAC
Standards
ANSI/UL Standard 499
Max. Flow Rate
0.66 gpm
Elements
Bare Wire Nickel Chrome
Includes
Installed 2" Wire Harness, 3/8" OD Connection
Mounting
Wall
Temp. Rise @ 6.0 GPM
10 Degrees F
Default Temperature
100 Degrees F
Water Connection
3/8" Compression
Item - Water Heaters
Electric Tankless Water Heater
Temp. Rise @ 0.5 GPM
49 Degrees F
Phase
1
Pressure Range
30 to 150 PSI
Temperature Rise @ Flow
10 Degrees F @ 6 gpm, 49 Degrees F @ 0.5 gpm
Minimum Delivered Temperature
86 Degrees F
Energy Factor
1
Adjustable Thermostat
No
Application
Commercial Condominiums, Gas Stations, Hotels, Malls, Manufacturing Facilities, Motels, Office Buildings, Restaurants, Schools, Stores, Warehouses
Cord Conductor Gauge
14/2 AWG Wire
Operating Voltage
208/240V AC
Environment
Indoor
Minimum Flow Activation
0.4 gpm
Maximum Water Pressure
150 psi
Mounting Type
Wall Mounting
Power Consumption
3,500 W
Market
Commercial, Industrial
Element Material
Nichrome
Maximum Flow Rate
0.5 gpm
Current
13 A, 15 A
Minimum Water Pressure
30 psi
Cold Inlet Type
Compression
Hot Outlet Type
Compression
Maximum Delivered Temperature
122 Degrees F

Description

Electric Tankless Water Heater, Operating Voltage 208/240V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 0.5 gpm, Minimum Flow Activation 0.4 gpm, Overall Height 6.5 in, Overall Width 7.5 in, Overall Depth 3.25 in, Power Consumption 3,500 W, Maximum Delivered Temperature 122 Degrees F, Minimum Delivered Temperature 86 Degrees F, Adjustable Thermostat No, Current 13 A, 15 A, Environment Indoor, Market Commercial, Industrial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.