Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 240VAC, 5700 W, 1 Phase

  • Mfr # Mini-E 6-2

  • Zoro # G6121389


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
240
Watts - Water Heaters
5700
Amps - Water Heaters
23.8
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Mini-E 6-2
Zoro #
G6121389
UPC #
040232177019
Country of Origin
Germany

Dimensions

Wire Size
10 AWG
Width
7-1/2"
Depth
3-1/4"
Height
6-1/2"
Overall Height
6.5 in
Overall Depth
3.25 in
Overall Width
7.5 in
Manufacturer Warranty Length
10 yr Against Leakage, 3 yr Against Defects in Workmanship and Materials
Cold Inlet Size
3/8 in
Hot Outlet Size
3/8 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
240
Watts - Water Heaters
5700
Amps - Water Heaters
23.8
Phase - Water Heaters
1
Temp. Range - Water Heaters
100 Degrees F
Min. Flow Activation
0.77 gpm
Water Heater Application
Undersink
Commercial / Residential
Both
Item
Electric Tankless Water Heater
Water Connection
3/8" Compression
Phase
1
Pressure Range
30 to 150 PSI
Elements
Bare Wire Nickel Chrome
Default Temperature
100 Degrees F
Voltage
240VAC
Item - Water Heaters
Electric Tankless Water Heater
Standards
ANSI/UL Standard 499
Mounting
Wall
Max. Flow Rate
1 gpm
Features
Compact Design, Cut Energy Costs, Flow Switch Activation
Amps AC
23.8
Temp. Range
100 Degrees F
Residential / Commercial
Both
Watts
5700
Temp. Rise @ 6.0 GPM
10 Degrees F
Includes
Installed 2" Wire Harness, 3/8" OD Connection
Application
Commercial Condominiums, Gas Stations, Hotels, Malls, Manufacturing Facilities, Motels, Office Buildings, Restaurants, Schools, Stores, Warehouses
Environment
Indoor
Minimum Delivered Temperature
86 Degrees F
Element Material
Nichrome
Adjustable Thermostat
No
Power Consumption
5,700 W
Current
21 A, 24 A
Cold Inlet Type
Compression
Maximum Water Pressure
150 psi
Cord Conductor Gauge
10/2 AWG Wire
Hot Outlet Type
Compression
Mounting Type
Wall Mounting
Minimum Water Pressure
30 psi
Minimum Flow Activation
0.77 gpm
Temperature Rise @ Flow
10 Degrees F @ 6 gpm
Maximum Flow Rate
1 gpm
Operating Voltage
208/240V AC
Maximum Delivered Temperature
122 Degrees F
Market
Commercial, Industrial
Energy Factor
1

Description

Electric Tankless Water Heater, Operating Voltage 208/240V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1 gpm, Minimum Flow Activation 0.77 gpm, Overall Height 6.5 in, Overall Width 7.5 in, Overall Depth 3.25 in, Power Consumption 5,700 W, Maximum Delivered Temperature 122 Degrees F, Minimum Delivered Temperature 86 Degrees F, Adjustable Thermostat No, Current 21 A, 24 A, Environment Indoor, Market Commercial, Industrial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.