Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Tankless Water Heater, 240/208V

  • Mfr # DHC 10-2 CLASSIC

  • Zoro # G801075334


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
240V/208V
Watts - Water Heaters
9,600 W
Amps - Water Heaters
40 A
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHC 10-2 CLASSIC
Zoro #
G801075334
UPC #
040232497421
Country of Origin
Germany

Dimensions

Width
7 15/16 in
Overall Width
7.94 in
Height
14 3/16 in
Depth
3 7/8 in
Overall Height
14.19 in
Wire Size
8/2 AWG
Overall Depth
3.88 in
Hot Outlet Size
1/2 in
Manufacturer Warranty Length
3 yr Parts Warranty, 7 yr Leakage
Cold Inlet Size
1/2 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
240V/208V
Watts - Water Heaters
9,600 W
Amps - Water Heaters
40 A
Phase - Water Heaters
1
Temp. Range - Water Heaters
82 Degrees to 130 Degrees F
Min. Flow Activation
0.8 gpm
Water Heater Application
General Purpose
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Features
Cold Water Only Line Needed to Be Run to Lavatory, Compatible with Sensor Actuated or Metered Faucets, Prevents Dry Firing, Flow Switch for Virtually Silent Operation, High Limit Switch with Manual Reset
Temp. Rise @ 6.0 GPM
8 Degrees F
Standards
499 and Conform to CAN/CSA E335-1/3E and E335-2-35, ANSI ANSI/UL Standard
Elements
Copper-Clad
Temp. Rise @ 1.5 GPM
44 Degrees F
Temp. Rise @ 4.0 GPM
16 Degrees F
Item - Water Heaters
Electric Tankless Water Heaters
Temp. Rise @ 2.5 GPM - Water Heaters
26 Degrees F
Water Connection
1/2 in NPT
Phase
Single
Cord Conductor Gauge
8/2 AWG Wire
Market
Commercial
Minimum Water Pressure
30 psi
Cold Inlet Gender
Female
Thermal Efficiency
99 %
Maximum Delivered Temperature
130 Degrees F
Power Consumption
9,600 W
Element Material
Copper-Clad
Application
Commercial Condominiums, Gas Stations, Hotels, Malls, Manufacturing Facilities, Motels, Office Buildings, Restaurants, Schools, Stores, Warehouses
Maximum Water Pressure
150 psi
Minimum Delivered Temperature
82 Degrees F
Current
40 A
Environment
Indoor
Temperature Rise @ Flow
33 to 25 Degrees F @ 2 gpm, 44 to 33 Degrees F @ 1.50 gpm, 65 to 49 Degrees F @ 1 gpm
Operating Voltage
240/208V AC
Hot Outlet Connection Gender
Female
Hot Outlet Type
NPT
Mounting Type
Wall Mounting
Adjustable Thermostat
No
Minimum Flow Activation
0.8 gpm
Cold Inlet Type
NPT
Housing Material
Copper

Description

Electric Tankless Water Heater, Operating Voltage 240/208V AC, Phase Single, Cold Inlet Size 1/2 in, Maximum Flow Rate Not Applicable, Minimum Flow Activation 0.8 gpm, Overall Height 14.19 in, Overall Width 7.94 in, Overall Depth 3.88 in, Power Consumption 9,600 W, Maximum Delivered Temperature 130 Degrees F, Minimum Delivered Temperature 82 Degrees F, Adjustable Thermostat No, Current 40 A, Environment Indoor, Market Commercial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.