Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Tankless Water Heater, 240/208V

  • Mfr # DHC 4-2 CLASSIC

  • Zoro # G001059493


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
240V/208V
Watts - Water Heaters
3,800 W
Amps - Water Heaters
16 A
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DHC 4-2 CLASSIC
Zoro #
G001059493
UPC #
040232497377
Country of Origin
Germany

Dimensions

Overall Depth
3.88 in
Height
14 3/16 in
Wire Size
12/2 AWG/14/2 AWG
Overall Height
14.19 in
Overall Width
7.94 in
Width
7 15/16 in
Depth
3 7/8 in
Cold Inlet Size
1/2 in
Hot Outlet Size
1/2 in
Manufacturer Warranty Length
3 yr Parts Warranty, 7 yr Leakage

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
240V/208V
Watts - Water Heaters
3,800 W
Amps - Water Heaters
16 A
Phase - Water Heaters
1
Temp. Range - Water Heaters
82 Degrees to 130 Degrees F
Min. Flow Activation
0.43 gpm
Water Heater Application
General Purpose
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Phase
Single
Item - Water Heaters
Electric Tankless Water Heaters
Temp. Rise @ 0.5 GPM
52 Degrees F
Temp. Rise @ 6.0 GPM
4 Degrees F
Features
Cold Water Only Line Needed to Be Run to Lavatory, Compatible with Sensor Actuated or Metered Faucets, Prevents Dry Firing, Flow Switch for Virtually Silent Operation, High Limit Switch with Manual Reset
Standards
499 and Conform to CAN/CSA E335-1/3E and E335-2-35, ANSI ANSI/UL Standard
Temp. Rise @ 2.5 GPM - Water Heaters
10 Degrees F
Water Connection
1/2 in NPT
Temp. Rise @ 1.5 GPM
18 Degrees F
Temp. Rise @ 4.0 GPM
5 Degrees F
Elements
Copper-Clad
Market
Commercial
Housing Material
Copper
Cold Inlet Type
NPT
Cold Inlet Gender
Female
Current
16 A
Element Material
Copper-Clad
Application
Commercial Condominiums, Gas Stations, Hotels, Malls, Manufacturing Facilities, Motels, Office Buildings, Restaurants, Schools, Stores, Warehouses
Maximum Flow Rate
0.5 gpm
Mounting Type
Wall Mounting
Minimum Delivered Temperature
82 Degrees F
Minimum Flow Activation
0.43 gpm
Adjustable Thermostat
No
Thermal Efficiency
99 %
Hot Outlet Connection Gender
Female
Maximum Delivered Temperature
130 Degrees F
Cord Conductor Gauge
14/2 AWG Wire; 12/2 AWG Wire
Maximum Water Pressure
150 psi
Temperature Rise @ Flow
52 to 40 Degrees F @ 0.50 gpm
Minimum Water Pressure
30 psi
Environment
Indoor
Power Consumption
3,800 W
Operating Voltage
240/208V AC
Hot Outlet Type
NPT

Description

Electric Tankless Water Heater, Operating Voltage 240/208V AC, Phase Single, Cold Inlet Size 1/2 in, Maximum Flow Rate 0.5 gpm, Minimum Flow Activation 0.43 gpm, Overall Height 14.19 in, Overall Width 7.94 in, Overall Depth 3.88 in, Power Consumption 3,800 W, Maximum Delivered Temperature 130 Degrees F, Minimum Delivered Temperature 82 Degrees F, Adjustable Thermostat No, Current 16 A, Environment Indoor, Market Commercial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.