Zoro Homepage

Electric Tankless Water Heater, General Purpose, Single Phase

  • Mfr # 239214

  • Zoro # G9142610


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Whole House
Voltage - Water Heaters
208/240
Watts - Water Heaters
10,800/14,400
Amps - Water Heaters
60
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239214
Zoro #
G9142610
UPC #
040232668531
Country of Origin
Germany

Dimensions

Overall Height
14.5 in
Height
14-1/2"
Width
16-5/8"
Depth
4-5/8"
Wire Size
10/2 AWG
Overall Width
16.63 in
Overall Depth
4.63 in
Cold Inlet Size
3/4 in

Details

Water Heater Design
Whole House
Voltage - Water Heaters
208/240
Watts - Water Heaters
10,800/14,400
Amps - Water Heaters
60
Phase - Water Heaters
1
Temp. Range - Water Heaters
70 Degrees to 140 Degrees F
Min. Flow Activation
0.50 gpm
Water Heater Application
General Purpose
Commercial / Residential
Both
Item
Electric Tankless Water Heater
Item - Water Heaters
Electric Tankless Water Heater
Mounting
Any Direction
Temp. Rise @ 2.5 GPM - Water Heaters
38 Degrees F
Default Temperature
140 Degrees F
Water Connection
3/4" NPT
NEMA Rating
1
Temp. Rise @ 1.5 GPM
65 Degrees F
Temp. Rise @ 6.0 GPM
Limited to Thermostatic Setting
Phase
Single
Temp. Rise @ 0.5 GPM
92 Degrees F
Standards
ETL Listed, WQA
Elements
Copper Sheathed Housed in Cylinder
Features
No Mechanical Switches, Completely Silent While Operating, Provides Continuous Hot Water On Demand, Saves Energy with Auto-Modulation, Digital Display for Accurate Temperature Setting, Smart Microprocessor Technology for Steady Temperature with Variable Flow
Pressure Range
30 to 150 psi
Max. Flow Rate
1 gpm
Mounting Type
Wall Mounting
Maximum Flow Rate
1 gpm
Maximum Delivered Temperature
140 Degrees F
Mounting Orientation
Horizontal, Vertical
Operating Voltage
208/240V AC
Environment
Indoor
Power Consumption
14,400 W
Minimum Flow Activation
0.5 gpm
Current
26 A, 30 A
Temperature Rise @ Flow
30 Degrees F @ 3.3 gpm, 40 Degrees F @ 2.5 gpm, 50 Degrees F @ 2 gpm, 60 Degrees F @ 1.7 gpm, 70 Degrees F @ 1.5 gpm, 80 Degrees F @ 1.3 gpm, 90 Degrees F @ 1.1 gpm
Element Material
Copper
Cord Conductor Gauge
10/2 AWG Wire
Maximum Water Pressure
150 psi
Market
Commercial, Residential
Adjustable Thermostat
Yes
Minimum Delivered Temperature
70 Degrees F
Minimum Water Pressure
30 psi

Description

Electric Tankless Water Heater, Operating Voltage 208/240V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 1 gpm, Minimum Flow Activation 0.5 gpm, Overall Depth 4.63 in, Overall Height 14.5 in, Overall Width 16.63 in, Power Consumption 14,400 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 70 Degrees F, Adjustable Thermostat Yes, Current 26 A, 30 A, Environment Indoor, Market Commercial, Residential, Cord Conductor Gauge 10/2 AWG Wire

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.