Zoro Homepage

Electric Tankless Water Heater, General Purpose, Single Phase

  • Mfr # 239223

  • Zoro # G9143484


product price: $815.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Whole House
Voltage - Water Heaters
208/240
Watts - Water Heaters
28,800
Amps - Water Heaters
120
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239223
Zoro #
G9143484
UPC #
040232668623
Country of Origin
Germany

Dimensions

Depth
4-5/8"
Overall Height
14.5 in
Overall Depth
4.63 in
Wire Size
8/2 AWG
Width
16-5/8"
Height
14-1/2"
Overall Width
16.63 in
Cold Inlet Size
3/4 in

Details

Water Heater Design
Whole House
Voltage - Water Heaters
208/240
Watts - Water Heaters
28,800
Amps - Water Heaters
120
Phase - Water Heaters
1
Temp. Range - Water Heaters
70 Degrees to 140 Degrees F
Min. Flow Activation
0.77 gpm
Water Heater Application
General Purpose
Commercial / Residential
Both
Item
Electric Tankless Water Heater
Pressure Range
30 to 150 psi
NEMA Rating
1
Elements
Copper Sheathed Housed in Cylinder
Max. Flow Rate
1 gpm
Default Temperature
140 Degrees F
Standards
ETL Listed, WQA
Water Connection
3/4" NPT
Mounting
Any Direction
Item - Water Heaters
Electric Tankless Water Heater
Temp. Rise @ 2.5 GPM - Water Heaters
79 Degrees F
Phase
Single
Temp. Rise @ 1.5 GPM
92 Degrees F
Features
No Mechanical Switches, Completely Silent While Operating, Provides Continuous Hot Water On Demand, Saves Energy with Auto-Modulation, Digital Display for Accurate Temperature Setting, Smart Microprocessor Technology for Steady Temperature with Variable Flow, Preset Temperature Memory Buttons
Temp. Rise @ 6.0 GPM
33 Degrees F
Temp. Rise @ 0.5 GPM
92 Degrees F
Adjustable Thermostat
Yes
Maximum Water Pressure
150 psi
Maximum Delivered Temperature
140 Degrees F
Current
35 A, 40 A
Minimum Water Pressure
30 psi
Minimum Delivered Temperature
70 Degrees F
Market
Commercial, Residential
Power Consumption
28,800 W
Minimum Flow Activation
0.77 gpm
Operating Voltage
208/240V AC
Element Material
Copper
Mounting Orientation
Horizontal, Vertical
Environment
Indoor
Maximum Flow Rate
1 gpm
Temperature Rise @ Flow
30 Degrees F @ 6.5 gpm, 40 Degrees F @ 5 gpm, 50 Degrees F @ 4 gpm, 60 Degrees F @ 3.4 gpm, 70 Degrees F @ 2.7 gpm, 80 Degrees F @ 2.4 gpm, 90 Degrees F @ 2.2 gpm
Mounting Type
Wall Mounting
Cord Conductor Gauge
8/2 AWG Wire

Description

Electric Tankless Water Heater, Operating Voltage 208/240V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 1 gpm, Minimum Flow Activation 0.77 gpm, Overall Depth 4.63 in, Overall Height 14.5 in, Overall Width 16.63 in, Power Consumption 28,800 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 70 Degrees F, Adjustable Thermostat Yes, Current 35 A, 40 A, Environment Indoor, Market Commercial, Residential, Cord Conductor Gauge 8/2 AWG Wire

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.