Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Tankless Water Heater, General Purpose, Single Phase

  • Mfr # 239225

  • Zoro # G9143204


product price: $891.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Whole House
Voltage - Water Heaters
208/240
Watts - Water Heaters
36,000
Amps - Water Heaters
150
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239225
Zoro #
G9143204
UPC #
040232668630
Country of Origin
Germany

Dimensions

Overall Height
14.5 in
Width
16-5/8"
Height
14-1/2"
Overall Width
16.63 in
Overall Depth
4.63 in
Wire Size
6/2 AWG
Depth
4-5/8"
Cold Inlet Size
3/4 in

Details

Water Heater Design
Whole House
Voltage - Water Heaters
208/240
Watts - Water Heaters
36,000
Amps - Water Heaters
150
Phase - Water Heaters
1
Temp. Range - Water Heaters
70 Degrees to 140 Degrees F
Min. Flow Activation
0.77 gpm
Water Heater Application
General Purpose
Commercial / Residential
Both
Item
Electric Tankless Water Heater
Item - Water Heaters
Electric Tankless Water Heater
Temp. Rise @ 1.5 GPM
92 Degrees F
Temp. Rise @ 2.5 GPM - Water Heaters
90 Degrees F
Phase
Single
Pressure Range
30 to 150 psi
Mounting
Any Direction
Standards
ETL Listed, WQA
Default Temperature
140 Degrees F
Temp. Rise @ 6.0 GPM
41 Degrees F
Water Connection
3/4" NPT
Temp. Rise @ 0.5 GPM
92 Degrees F
NEMA Rating
1
Max. Flow Rate
1 gpm
Elements
Copper Sheathed Housed in Cylinder
Features
No Mechanical Switches, Completely Silent While Operating, Provides Continuous Hot Water On Demand, Saves Energy with Auto-Modulation, Digital Display for Accurate Temperature Setting, Smart Microprocessor Technology for Steady Temperature with Variable Flow, Preset Temperature Memory Buttons
Market
Commercial, Residential
Current
44 A, 50 A
Temperature Rise @ Flow
30 Degrees F @ 8 gpm, 40 Degrees F @ 6 gpm, 50 Degrees F @ 5 gpm, 60 Degrees F @ 4 gpm, 70 Degrees F @ 3.5 gpm, 80 Degrees F @ 3 gpm, 90 Degrees F @ 2.7 gpm
Cord Conductor Gauge
Copper Conductors With a Temperature Rating of 75 Degrees C or Greater Must Be Used
Mounting Type
Wall Mounting
Minimum Flow Activation
0.77 gpm
Minimum Water Pressure
30 psi
Mounting Orientation
Horizontal, Vertical
Maximum Delivered Temperature
140 Degrees F
Operating Voltage
208/240V AC
Minimum Delivered Temperature
68 Degrees F
Environment
Indoor
Element Material
Copper
Maximum Flow Rate
1 gpm
Adjustable Thermostat
Yes
Maximum Water Pressure
150 psi
Power Consumption
36,000 W

Description

Electric Tankless Water Heater, Operating Voltage 208/240V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 1 gpm, Minimum Flow Activation 0.77 gpm, Overall Depth 4.63 in, Overall Height 14.5 in, Overall Width 16.63 in, Power Consumption 36,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 68 Degrees F, Adjustable Thermostat Yes, Current 132 A, 150 A, Environment Indoor, Market Commercial, Residential, Default Temperature 140 Degrees F

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.