
MINI 6 240V Tankless Electric Water Heater
Mfr # 189085
Zoro # G716316751
product price: $259.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
189085
Zoro #
G716316751
UPC #
-
Country of Origin
China
Description
Features Tankless electric water heater Voltage - 240v Designed to provide warm water around 90 to 100 degrees fahrenheit for hand washing at 1 high flow 1.0 gpm Sink in a warm climate Ideal for residential & commercial point of use Hand washing sink applications including bathrooms, cabins & cottages, office buildings, stores, malls, warehouses, restaurants & gas stations Requires 208/240v electric service, 1 dedicated 30a breaker & 10 gauge copper wiring Equipped with nichrome, nickel chromium Bare wire heating element & controlled by a flow switch to prevent dry firing & failure & has manual reset Professional installation recommended Does no need pressure relief valves, drains or circulating pumps Super compact design for saving space Dimension - 10 x 9 x 6 in. Item weight - 5 lbs.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.