Zoro Homepage

2-Star Orange Balls, 6PK

  • Mfr # T1421-1

  • Zoro # G513336396


product price: $18.99
/pk 6, $3.16/ea

Key Features

Width
1.6 in
Color
Orange
Length
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1421-1
Zoro #
G513336396
UPC #
754806261997
Country of Origin
China

Dimensions

Width
1.6 in
Length
1.6 in

Details

Color
Orange

Description

The STIGA 2-Star Table Tennis Balls multi-pack includes 6 orange STIGA 2-Star 40mm ITTF regulation size and weight table tennis balls. Crafted from high quality ABS material for long-lasting recreational or family play, the seamless, perfectly round design means these high-quality recreational table tennis balls are long lasting and offer consistent bounce and spin. This multi-pack is perfect for practice, parties, clubs, or family fun.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.