Zoro Homepage

3-Star White Balls, 6PK

  • Mfr # T1434-1

  • Zoro # G513336273


product price: $19.95
/pk 6, $3.32/ea

Key Features

Width
1.6 in
Color
White
Length
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1434-1
Zoro #
G513336273
UPC #
754806262017
Country of Origin
China

Dimensions

Width
1.6 in
Length
1.6 in

Details

Color
White

Description

The STIGA 3-Star Table Tennis Balls multi-pack includes 6 white STIGA 3-Star 40mm ITTF regulation size and weight table tennis balls. Crafted for the highest performance available, these 3-star table tennis balls excel at tournament play. These high-quality, long-lasting tournament balls offer enhanced ball control, longer volleys, and excellent spin. This multi-pack is perfect for practice, parties, clubs, or serious family competition.


  • •STIGA – Since 1944, STIGA has been the innovative table tennis brand. Developing industry leading technologies for its table tennis equipment, STIGA combines superior craftsmanship with exceptional performance in every product. The highest quality equipment for all, from amateur to pro. That’s the STIGA heritage.
  • •USATT APPROVED TOURNAMENT QUALITY – Crafted for the highest performance available, these 3-star table tennis balls excel at tournament play.
  • •REGULATION SIZE & WEIGHT – Includes 6 (white) STIGA 3-star (40mm) ITTF regulation size and weight table tennis balls.
  • •SUPERIOR PERFORMANCE – These high quality, long lasting tournament balls offer enhanced ball control, longer volleys, and excellent spin.
  • •MULTI-BALL PACK – This multi-pack is perfect for tournaments, practice, parties, clubs, or serious family competition.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.