Zoro Homepage

4-Piece Table Tennis Conversion Top

  • Mfr # T8490W

  • Zoro # G913322180


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Width
60 in
Length
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8490W
Zoro #
G913322180
UPC #
754806326603
Country of Origin
China

Dimensions

Width
60 in
Length
108 in

Description

You don't need a game room. Simply turn any table into a table tennis table with the Stiga 4-Piece Table Tennis Conversion Top. This 9'x5' hinged 4-piece table top provides easy set up, tear down and storage. Simply slide under the bed or in the closet when you're done playing. The Conversion Top's repeat roller coat painted play surface with silk screen play field lines provide improved playability and durability while the adhesive EVA pads protects billiard or any table top you choose to place the conversion top on with no worry of scuffs or scratches. This top comes ready to play with its included net and post set.


  • •TURN YOUR BILLIARD TABLE INTO A TENNIS TABLE - The 4-Piece Conversion Top turns your pool table into a table tennis table quickly and easily, allowing more space in your home while providing more entertainment.
  • •DIMENSIONS: 9' X 5' - The table top is 9'x5', regulation size according to International Table Tennis Federation (ITTF).
  • •EASY AND COMPACT STORAGE - The Top's hinged 4-piece design provides easy tear down and compact, convenient storage. Simply slide it under a bed or in a closet when it's not in use.
  • •IMPROVED PLAYABILITY - The Conversion Top's repeat roller coat painted play surface with silk screen play field lines provide improved playability and durability.
  • •PROTECTS EXISTING TABLE - The adhesive EVA pads protects billiard or any table top you choose to place the conversion top on with no worry of scuffs or scratches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.