Zoro Homepage

Advantage Lite

  • Mfr # T8579W

  • Zoro # G113322140


product price: $478.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Width
60 in
Length
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8579W
Zoro #
G113322140
UPC #
754806300573
Country of Origin
China

Dimensions

Width
60 in
Length
108 in

Description

Get ready for hours of fun and competition with the STIGA Advantage Series Indoor Table Tennis Tables. The Advantage Series has something for everyone. The Advantage Lite is the perfect beginner table. It's light weight, fun and its recreational 1/2'' thick top and easy rolling 2'' lockable wheels make it an exceptional asset to any office space or game room. It is regulation size, features a 10-Minute QuickPlay design arriving 95% preassembled out of the box and has an independent chassis design to offer two completely separate table halves - allowing for the playback position for single-player practice. To complete the game, the Advantage includes a premium, tournament-quality cotton-blend 72'' net with a sturdy steel spring clamp post system that can be assembled and removed from the table in seconds with a simple squeeze of the clamp.


  • •RECREATIONAL FOR FAMILY FUN - The Stiga Advantage Lite is a light weight, recreational indoor table tennis table perfect for entry-level, family-use play.
  • •EASY TO ASSEMBLE DESIGN - 10-minute QuickPlay® design comes 95% preassembled out of the box for quick and easy setup.
  • •EASY TRANSPORTABILITY AND SETUP - Easily roll and transport table halves using 2" lockable wheels for convenient storage and setup. Easily attach and remove the basic 72" clamp-style net and post.
  • •DURABLE SUPPORT FOR AN EVEN BOUNCE - Fun, recreational 1⁄2"-thick table top with 0.75" steel tube apron supports top for even bounce
  • •PLAYBACK MODE - Easily fold one-half of the table to unlock unlimited single-player mode perfect for honing your skills.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.