Zoro Homepage

Advantage Pro

  • Mfr # T8581W

  • Zoro # G513322115


product price: $714.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Width
60 in
Length
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8581W
Zoro #
G513322115
UPC #
754806300580
Country of Origin
China

Dimensions

Width
60 in
Length
108 in

Description

Get ready for hours of fun and competition with the STIGA Advantage Series Indoor Table Tennis Tables. The Advantage Series has something for everyone. The Advantage Lite is the perfect beginner table. It's light weight, fun and its recreational 12mm thick top and easy rolling 2'' lockable wheels make it an exceptional asset to any office space or game room. The original Advantage caters to the family who loves the game but wants to take their skills to the next level. The Advantage is competition-ready and provides excellent playability with 15mm-thick top with multiple roller coat finish and silk-screen striping. It rolls effortlessly with 3'' lockable casters - making transporting table halves, setting up and storing extremely easy. The Advantage Pro is for the tournament player who wants to up the competition. This tournament-quality indoor table tennis table is designed specifically for professional-level play. It provides quality playability with 20mm-thick table top with multiple roller coat finish and silk-screen striping. Effortlessly roll and transport the Advantage Pro table halves using 4'' thick premium lockable casters for convenient storage and setup. All three tables are regulation size, feature a 10-minute QuickPlay design arriving 95% preassembled out of the box and have an independent chassis design to offer two completely separate table halves. To complete the game, each STIGA Advantage table includes a premium, tournament-quality cotton-blend 72'' net with a sturdy steel spring clamp post system that can be assembled and removed from the table in seconds with a simple squeeze of the clamp.


  • •PERFORMANCE LEVEL - Excellent playability with a 20mm-thick table top with multiple roller coat finish and silk-screen striping
  • •QUICKPLAY ASSEMBLY - Features a 10-minute QuickPlay design that comes 95% preassembled out of the box
  • •CONVENIENT PORTABILITY – Effortlessly roll and transport table halves using 4” premium lockable casters for convenient storage and setup.
  • •TOURNAMENT-GRADE NET – Easily attach and remove the tournament-grade 72’ clamp-style net and post set that includes tension and height adjustments.
  • •PLAYBACK MODE - Hone your skills with single player mode by simply folding one half of the table into its upright position, locking into place

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.