Zoro Homepage

Advantage Pro25

  • Mfr # T8582W

  • Zoro # G013322127


product price: $984.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Width
60 in
Length
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8582W
Zoro #
G013322127
UPC #
754806334295
Country of Origin
China

Dimensions

Width
60 in
Length
108 in

Description

Experience the pinnacle of table tennis with the Advantage Pro25, meticulously designed for tournament-grade performance that mirrors the intensity of professional play. Boasting a 25mm Performance Top meeting ITTF specifications, this table ensures optimal gameplay with a multi-layer roller coat finish and precise silk-screen striping. Its QuickPlay design allows for a seamless setup in under 10 minutes, complemented by premium lockable casters for effortless portability and storage. The UV repeat roller coat top finish and heavy-duty chassis, equipped with an integrated leveling system, guarantee unmatched stability and even ball bounce. Explore solo play with the unique playback mode, folding one half of the table upright for skill refinement. Complete with a 72'' tournament-style net set, clamping securely into place, the Advantage Pro25 redefines home table tennis, offering an authentic and immersive experience for players seeking the utmost in quality and performance.


  • •TOURNAMENT-GRADE PERFORMANCE: The Advantage Pro25 is built for the highest level of competition and meets ITTF specifications for tournament play, ensuring an authentic playing experience at home. 25MM Performance Top featuring a multi-layer roller coat finish and precise silk-screen striping, delivers optimal gameplay experienced at professional tournaments and the Olympics.
  • •EFFORTLESS SETUP, PORTABILITY AND STORAGE: Arriving 95% pre-assembled out of the box, our QuickPlay design means you're ready to play in 10 minutes or under. Enjoy the convenience of 4” machine-grade, premium lockable casters that allow for easy rolling and transporting of the separate table halves.
  • •UNMATCHED STABILITY AND EVENNESS: Immerse yourself in the tournament-style atmosphere with a UV repeat roller coat top finish and heavy-duty chassis design featuring an integrated table leveling system. This combination guarantees unparalleled evenness and stability, ensuring the ball bounces predictably.
  • •VERSATILE PLAYBACK MODE: Hone your skills in single-player mode by effortlessly folding one half of the table into an upright position, securely locking it in place with our safety latch system. This unique feature adds a solo play functionality, allowing you to refine your techniques and strategies. Playback Dimensions: 66"L x 60"W x 64"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.