Zoro Homepage

Advantage

  • Mfr # T8580W

  • Zoro # G413322154


product price: $605.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
60 in
Length
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8580W
Zoro #
G413322154
UPC #
754806236469
Country of Origin
China

Dimensions

Width
60 in
Length
108 in

Description

Get ready for hours of fun and competition with the STIGA Advantage Indoor Table Tennis Table. The Advantage is competition-ready and provides excellent playability with 5/8''-thick top with multiple roller coat finish and silk-screen striping. It rolls effortlessly with 3'' lockable casters - making transporting table halves, setting up and storing extremely easy. It is regulation size, features a 10-Minute QuickPlay design arriving 95% preassembled out of the box and has an independent chassis design to offer two completely separate table halves - allowing for the playback position for single-player practice. To complete the game, the Advantage includes a premium, tournament-quality cotton-blend 72'' net with a sturdy steel spring clamp post system that can be assembled and removed from the table in seconds with a simple squeeze of the clamp.


  • •Competition-ready indoor table tennis table perfect for your home or office
  • •10-minute QuickPlay® design comes 95% preassembled out of the box for quick and easy setup
  • •Effortlessly roll and transport table halves using 3" lockable casters for convenient storage and setup
  • •Excellent playability with 5/8"-thick table top with multiple roller coat finish and silk-screen striping
  • •Easily attach and remove net with tournament grade 72" clamp-style net and post set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.