Zoro Homepage

Aluminum Midsize Table Tennis Table

  • Mfr # T8450W

  • Zoro # G313322124


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8450W
Zoro #
G313322124
UPC #
754806372358
Country of Origin
China

Dimensions

Width
36 in
Length
72 in

Description

Introducing the Aluminum Mid-Size ping pong table: a 6 ft x 3 ft table designed for family competition and easy storage. With its quickplay setup, this table can be unfolded in 60 seconds or less, allowing you to start playing right away. The table features a lightweight aluminum frame that provides a sturdy playing surface while remaining portable. Perfect for game rooms, small apartments, office break rooms, or any space where a full-size table won't fit. It can be easily folded and carried using the built-in handles. The complete set includes two paddles, a game net, and two ping pong balls.


  • •COMPACT MID-SIZED TABLE - 6 ft x 3 ft compact size table is ideal for game rooms, small apartments, backyard, or office break rooms
  • •QUICKPLAY SETUP - Ready right out of the box with a quick fold out in 60 seconds or less
  • •ALUMINUM FRAME - Provides a sturdy and consistent play surface while enabling a lightweight and portable design
  • •CONVENIENT PORTABILITY - Fold the table in seconds while using the built-in carry handles for easy portability
  • •COMPLETE SET - Includes two paddles, game net and two 1-STAR ping pong balls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.