Zoro Homepage

Classic 4 Player Table Tennis Racket Set

  • Mfr # T1335-1

  • Zoro # G913336323


product price: $34.49
/ea

Key Features

Width
6 in
Length
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1335-1
Zoro #
G913336323
UPC #
754806261904
Country of Origin
China

Dimensions

Width
6 in
Length
10.2 in

Description

The STIGA Classic 4 Player Set is a versatile table tennis racket and ball set that includes 4 Hardbat rackets and three 1-Star ITTF regulation size 40mm balls white. USATT approved and made from durable materials, this set is ideal for recreational play that will keep your family playing for years. The Hardbat rackets are designed for beginners looking to build their table tennis skills, combining short pips rubber, a straight handle, and 5-ply blade-an ideal table tennis racket for recreational play. Performance ratings of Speed: 24, Spin: 28, and Control: 48.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.