Zoro Homepage

Flow Outdoor Racket, Green

  • Mfr # T1285G-1

  • Zoro # G913336392


product price: $40.25
/ea

Key Features

Width
5.9 in
Color
Green
Length
10.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1285G-1
Zoro #
G913336392
UPC #
754806136349
Country of Origin
China

Dimensions

Width
5.9 in
Length
10.1 in

Details

Color
Green

Description

The STIGA Flow is a versatile table tennis racket designed for indoor/outdoor play. Weatherproof and shock-resistant, the Flow is made from the toughest materials and designed for high use table tennis locales like camps, offices, and schools. With a handle made of thermoplastic elastomers and a blade made of polypropylene and glass fibers, the Flow will stand up to the toughest recreational play. The Flow's blade hardness offers superior control for an indoor/outdoor racket and is the ideal companion for STIGA outdoor tables. Performance ratings of Speed: 45, Spin: 45, and Control: 90.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.