Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardbat Table Tennis Racket

  • Mfr # T1212-1

  • Zoro # G113336383


product price: $12.99
/ea

Key Features

Length
10.3 in
Width
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1212-1
Zoro #
G113336383
UPC #
754806261805
Country of Origin
China

Dimensions

Length
10.3 in
Width
5.9 in

Description

The STIGA Hardbat table tennis racket is USATT approved and made from tough materials for recreational play that will keep your family playing for years. Created for beginners looking to build their table tennis skills, the durable Hardbat combines short pips rubber, a straight handle, and 5-ply blade-an ideal table tennis racket for recreational play. Performance ratings of Speed: 24, Spin: 28, and Control: 48.


  • •USATT APPROVED – USATT approved table tennis racket made from tough materials for recreational play that will keep your family playing for years.
  • •PERFECT FOR BEGINNERS – Created for beginners looking to build their table tennis skills.
  • •RACKET DESIGN – A sturdy table tennis racket with a straight handle and 5-ply blade with short pips rubber.
  • •PERFORMANCE RATINGS – Speed: 24, Spin: 28, Control: 48
  • •STIGA – Since 1944, STIGA has been the innovative table tennis brand. Developing industry leading technologies for its table tennis equipment, STIGA combines superior craftsmanship with exceptional performance in every product. The highest quality equipment for all, from amateur to pro. That’s the STIGA heritage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.