Zoro Homepage

Multi-Color One-Star Balls

  • Mfr # T1400-1

  • Zoro # G113336352


product price: $14.95
/ea

Key Features

Length
1.6 in
Color
Multicolor
Width
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1400-1
Zoro #
G113336352
UPC #
754806261935
Country of Origin
China

Dimensions

Length
1.6 in
Width
1.6 in

Details

Color
Multicolor

Description

The STIGA Multicolor 1-Star Table Tennis Balls 6 count add flare and fun to any game. Featuring vibrant, popular colors-orange, blue, pink, yellow, green, and purple-these ITTF regulation size and weight 40mm table tennis balls are crafted from high quality ABS material for long-lasting recreational or family play. Their seamless, perfectly round design means these high-quality recreational table tennis balls offer consistent bounce and spin


  • •STIGA – Since 1944, STIGA has been the innovative table tennis brand. Developing industry leading technologies for its table tennis equipment, STIGA combines superior craftsmanship with exceptional performance in every product. The highest quality equipment for all, from amateur to pro. That’s the STIGA heritage.
  • •MULTICOLOR FLARE – These multicolor table tennis balls add flare and fun to any game.
  • •POPULAR COLORS – Featuring vibrant, popular colors: orange, blue, pink, yellow, green, and purple.
  • •REGULATION SIZE & WEIGHT – Includes 6 STIGA 1-star (40mm) ITTF regulation size and weight table tennis balls.
  • •MADE FOR RECREATION– Crafted from high quality ABS material for recreational or family play, their seamless, perfectly round design means these table tennis balls are long lasting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.