Zoro Homepage

One-Star Stars/Stripes Balls, 6PK

  • Mfr # T1471-1

  • Zoro # G013336391


product price: $16.69
/pk 6, $2.78/ea

Key Features

Width
1.6 in
Color
Stars and Stripes
Length
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1471-1
Zoro #
G013336391
UPC #
754806319872
Country of Origin
China

Dimensions

Width
1.6 in
Length
1.6 in

Details

Color
Stars and Stripes

Description

The STIGA Stars and Stripes 1-Star patriotic Table Tennis Balls 6 count add flare and fun to any game. Featuring 3 stars and 3 stripes table tennis balls for patriotic table tennis enthusiasts, these ITTF regulation size and weight 40mm table tennis balls are crafted from high quality ABS material for long-lasting recreational or family play. Their seamless, perfectly round design means these high-quality recreational table tennis balls offer consistent bounce and spin.


  • •STIGA – Since 1944, STIGA has been the innovative table tennis brand. Developing industry leading technologies for its table tennis equipment, STIGA combines superior craftsmanship with exceptional performance in every product. The highest quality equipment for all, from amateur to pro. That’s the STIGA heritage.
  • •PATRIOTIC THEME – These patriotic table tennis balls add flare and fun to any game.
  • •PRECISE DESIGN – The seamless, perfectly round design means these high quality recreational table tennis balls are long lasting and offer consistent bounce and spin.
  • •REGULATION SIZE & WEIGHT – Includes 6 STIGA 1-star (40mm) ITTF regulation size and weight table tennis balls.
  • •MADE FOR RECREATION– Crafted from high quality ABS material for recreational or family play, their seamless, perfectly round design means these table tennis balls are long lasting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.