Zoro Homepage

Optimum 30 Table Tennis Table

  • Mfr # T8508

  • Zoro # G313322155


product price: $1,576.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Width
60 in
Length
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8508
Zoro #
G313322155
UPC #
754806128856
Country of Origin
Germany

Dimensions

Width
60 in
Length
108 in

Description

The Optimum 30 is the first table with a 30mm thick top, creating unparalleled evenness and ball rebound consistency. The top is pre-treated multiple times and then coated with a special varnish to give it just the right amount of gloss and the ideal frictional coefficient. The result is the truest possible bounce, even when balls are spun at the highest level. Heavy gauge steel and precision tension adjustment give this net and post system unmatched playability. The massive chassis features heavy-gauge steel for maximum stability, and with independent table halves, the table offers easy portability and incredibly compact storage. Supporting the transportability of the table are 4-inch machine-grade casters that allow the table to easily glide over any surface, and, once the table is in place, locking wheels reinforce its stability. The Optimum 30 features 2 independent table halves with wheel bases that nest into one another for incredibly compact storage measuring only 25-inches deep. This innovative design allows the table to be rolled away and conveniently stored in any space. Included with the table is the STIGA Premium VM Net and Post Set that is approved by the ITTF International Table Tennis Federation and has been used in multiple World Championships and Olympic Games.


  • •INDUSTRY-LEADING TOP THICKNESS - Optimum bounce technology with a 30mm thick top creates a world-class play experience second to none.
  • •TOURNAMENT TABLE - ITTF approved, ultra-premium indoor tournament table
  • •INDEPENDENT HALVES - Massive chassis features heavy-gauge steel with independent table halves for easy storage and incredible portability
  • •EASY-LEVEL - 4" machine-grade casters and leg levelers for unmatched evenness and stability
  • •INCLUDES - Premium VM net and post set approved by the ITTF and used in World Table Tennis Championships and Olympic Games

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.