Zoro Homepage

Performance 4-Player Set

  • Mfr # T1365-1

  • Zoro # G713336394


product price: $60.19
/ea

Key Features

Width
6 in
Length
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1365-1
Zoro #
G713336394
UPC #
754806261928
Country of Origin
China

Dimensions

Width
6 in
Length
10.2 in

Description

The STIGA Performance Table Tennis 4 Player Set is a USATT approved table tennis set that includes 4 performance rackets and 6 3 orange and 3 white 3-star ITTF regulation size balls 40mm designed to deliver advanced performance when compared to recreational paddles. Created for amateur players looking to challenge their friends and build their table tennis skills, these rackets combine a solid wood flared handle, 1.5mm sponge, and 5-ply blade with premium, smooth inverted rubber for increased ball control and added spin. The rackets are standard tournament colors with one red face and one black face. Performance ratings of Speed: 38, Spin: 39, and Control: 53.


  • •STIGA – Since 1944, STIGA has been the innovative table tennis brand. Developing industry leading technologies for its table tennis equipment, STIGA combines superior craftsmanship with exceptional performance in every product. The highest quality equipment for all, from amateur to pro. That’s the STIGA heritage.
  • •INCLUDES – USATT approved table tennis set that includes four performance rackets and 6 orange/white 3-star ITTF regulation size balls (40mm) designed to deliver advanced performance when compared to recreational paddles.
  • •PERFECT FOR AMATEURS – Created for amateur players looking to challenge their friends and build their table tennis skills.
  • •RACKET DESIGN – Rackets have a solid wood flared handle, 1.5mm sponge, and 5-ply blade with premium, smooth inverted rubber for increased ball control and added spin.
  • •PERFORMANCE RATINGS – Speed: 38, Spin: 39, Control: 53

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.