Zoro Homepage

Premium Clipper Net/Post Set

  • Mfr # T1566-1

  • Zoro # G313322131


product price: $51.75
/ea

Key Features

Width
1.8 in
Length
73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1566-1
Zoro #
G313322131
UPC #
754806262109
Country of Origin
China

Dimensions

Width
1.8 in
Length
73 in

Description

The STIGA Premium Clipper 72'' Net and Post Set includes a premium cotton blend net and heavy-duty steel post set that is perfect for tournament play. Designed to fit all 60'' wide regulation tables up to 1'' thick, the premium table tennis net and post offers a precise tension adjustment system with height measuring tools that allow you to play like the pros. Simply grip the spring-activated clip for easy and accurate install and removal.


  • •STIGA – Since 1944, STIGA has been the innovative table tennis brand. Developing industry leading technologies for its table tennis equipment, STIGA combines superior craftsmanship with exceptional performance in every product. The highest quality equipment for all, from amateur to pro. That’s the STIGA heritage.
  • •TOURNAMENT GRADE – This 72” premium cotton blend net and heavy-duty steel post set is perfect for tournament play.
  • •PRECISE ADJUSTMENTS – The precise tension adjustment system with height measuring tools allows you to play like the pros.
  • •USATT REGULATION FIT – This premium table tennis net and post set fits all 60” wide regulation tables up to 1” thick.
  • •EASY SET UP & REMOVAL – Simply grip the spring-activated clip for easy and accurate install and removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.