Zoro Homepage

Premium Compact Tennis Table

  • Mfr # T8513

  • Zoro # G913322173


product price: $1,995.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Width
60 in
Length
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8513
Zoro #
G913322173
UPC #
754806141107
Country of Origin
Germany

Dimensions

Width
60 in
Length
108 in

Description

The Premium Compact features the most compact storage available at only 22 inches deep. The indoor table is delivered 100% pre-assembled. All you have to do is open the table to enjoy tournament-level performance. Commercial-grade pistons assist with opening and closing the table, which can be done by only one person, in one motion. This industry-leading innovation is only available from STIGA. The 25mm thick table top meets ITTF regulations for tournament-level performance. The table top is sanded and UV filled prior to multiple coats of specialty paint and finished with a clear top coat for a perfectly smooth finish in classic tournament blue color. Massive 2-1/4 x 1-3/4 inches legs are made of heavy-gauge steel for a rock solid base. Leg levelers allow the table to be adjusted on all four corners for a playing surface that is perfectly level, even when the floor is not. Five-inch machine-grade ball-bearing casters allow the table to smoothly roll over almost any surface for maximum transportability. Regulation white striping is silk-screen printed for a smooth playing surface. Unlike other methods that are applied like a sticker and create a noticeable imperfection, the silk screen process prints the ink directly on the table for a surface that is smooth to the touch. A 2-2/5 inches profiled steel apron supports the top for even bounce across the entire table top. The Premium Compact includes a net and post set featuring a premium cotton blend net and precision tension adjustment for a tournament quality net that is International Table Tennis Federation ITTF approved.


  • •COMPACT STORAGE - The Premium Compact offers the most compact storage at 22 inches deep, while also delivering tournament-level performance.
  • •INSTANT SETUP - The table is delivered 100% pre-assembled and can be easily opened and closed by one person using commercial-grade pistons.
  • •PREMIUM TOP - The 25mm thick table top is sanded, UV filled, and finished with specialty paint and a clear top coat in classic tournament blue color.
  • •INCLUDES - The table includes machine-grade ball-bearing casters, silk-screen printed white striping, and a 2-2/5 inches profiled steel apron for even bounce across the entire table top, as well as an ITTF-approved net and post set.
  • •HEAVY DUTY CONSTRUCTION - Steel legs with multiple cross beams, leg levelers, and 5" casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.