Zoro Homepage

Premium Conversion Top

  • Mfr # T8491W

  • Zoro # G213322071


product price: $453.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Width
60 in
Length
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8491W
Zoro #
G213322071
UPC #
754806326597
Country of Origin
China

Dimensions

Width
60 in
Length
108 in

Description

You don't need a game room. Simply turn any table into a table tennis table with the Stiga Premium Table Tennis Conversion Top. This 9'x5' premium table top is easy to set up, tale down and store. The Conversion Top's repeat roller coat painted play surface with silk screen play field lines provide improved playability and durability while the dense adhesive EVA foam protects any table top you choose to place the conversion top on with no worry of scuffs or scratches. This top comes ready to play with its included net and post set.


  • •TURN YOUR BILLIARD TABLE INTO A TENNIS TABLE – The Premium Conversion Top turns your pool table into a premium table tennis table with ease
  • •DIMENSIONS: 9' X 5' - The table top is 9'x5', regulation size according to International Table Tennis Federation (ITTF).
  • •IMPROVED PLAYABILITY - The Conversion Top's repeat roller coat painted play surface with silk screen play field lines provide improved playability and durability.
  • •PROTECTS EXISTING TABLE - The entire backside of this Table Top is covered in a dense EVA foam to provide the utmost protection for you billiard table.
  • •START PLAYING IMMEDIATELY – The Premium Conversion Top includes a net and post set so you can start playing as soon as it’s on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.