Zoro Homepage

Pure Color Advance 2-Player Set

  • Mfr # T159401-1

  • Zoro # G413336281


product price: $62.15
/ea

Key Features

Width
5.8 in
Length
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T159401-1
Zoro #
G413336281
UPC #
754806145815
Country of Origin
China

Dimensions

Width
5.8 in
Length
10.2 in

Description

The STIGA Pure Color Advance 2 player table tennis racket set includes 2 performance-level rackets with unique color flare 1 orange, 1 green and 3 balls 1 orange, 2 green. Designed for beginners who want unrivaled levels of power and feeling in their table tennis game, these rackets bring a colorful flourish to tournament play. Pure Color Advance rackets utilize STIGA's ACS Technology, which combines microscopic air capsules in the ITTF approved smooth rubber for high speed and spin with maximum elasticity and outstanding control. These rackets combine 1-Star smooth rubber, a 1.5mm sponge, and a 5-ply blade for precise responses to every volley. Performance ratings of Speed: 44, Spin: 32, and Control: 88.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.