Zoro Homepage

Retractable Net Set

  • Mfr # T1373-1

  • Zoro # G713322113


product price: $40.25
/ea

Key Features

Width
2.2 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1373-1
Zoro #
G713322113
UPC #
754806262086
Country of Origin
China

Dimensions

Width
2.2 in
Length
72 in

Description

The STIGA Retractable Table Tennis Set is a versatile and portable set that allows for play on just about any table. Crafted from high quality materials for long-lasting recreational or family play, the set expands to fit any 6' wide, 1.75'' thick table and retracts for easy set up and storage in seconds. Its no-tangle design makes it a breeze to clamp down the post and pull the net across the table for quick play. The set includes a retractable table tennis net, 2 table tennis rackets, 3 1-Star balls, and a mesh storage bag.


  • •STIGA – Since 1944, STIGA has been the innovative table tennis brand. Developing industry leading technologies for its table tennis equipment, STIGA combines superior craftsmanship with exceptional performance in every product. The highest quality equipment for all, from amateur to pro. That’s the STIGA heritage.
  • •TABLE TENNIS ANYWHERE – Play table tennis on just about any table with this versatile and portable set crafted from high quality materials for long-lasting recreational or family play.
  • •EASY SET UP – Expands to fit any 6’ wide, 1.75” thick table and retracts for easy set up and storage in seconds.
  • •CLAMP & PLAY – No-tangle design makes it a breeze to clamp down the post and pull the net across the table for quick play.
  • •EVERYTHING YOU NEED – Includes a retractable table tennis net, 2 table tennis rackets, 3 1-star balls, and a mesh storage bag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.