Zoro Homepage

Space Saver

  • Mfr # T8460W

  • Zoro # G213322088


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Width
39 in
Length
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8460W
Zoro #
G213322088
UPC #
754806250243
Country of Origin
China

Dimensions

Width
39 in
Length
43 in

Details

Color
Blue

Description

Perfect for apartments, small office spaces, or any tight space that needs an added dose of fun, the STIGA Space Saver table tennis table gives you authentic play at regulation height with a scaled down size of 71'' L x 40.5'' W x 30'' H. This table delivers ultimate utility with the flexibility to be used for non-stop table tennis action, multi-purpose entertaining needs, or simply folded and stored away in the closet or under the bed. The table features a durable white powder-coated steel frame and 1.25'' welded square steel legs. The 5/8'' thick MDF tabletop includes smooth and durable silkscreen striping that is comparable in quality and finish to full sized STIGA tables. The top is supported by a 1.25'' welded tubular steel apron for consistent bounce across the entire table top. The apron features durable powder coating and a silkscreened STIGA logo that resist wear and tear for a quality look that will last. Adjustable leg levelers ensure a level playing surface even when the floors are uneven. To complete the game, the STIGA Space Saver table includes a full net and post system.


  • •PERFECT FOR APARTMENTS, GAME ROOMS, OFFICE SPACE, BASEMENTS AND DORM ROOMS - Compact table perfect for tight spaces measuring only 71" L x 40.5" W x 30"
  • •QUICK, EASY STORAGE - Free up space when not in use with convenient folding storage position
  • •TABLE HALVES SEPARATE TO CREATE TWO MULTIFUNCTIONAL TABLES - Separate table halves can be used as multi-purpose tables for entertaining or playing cards and other games.
  • •NO ASSEMBLY REQUIRED - To get started, simply unpack, unfold, attach included net and post set and start playing.
  • •COMPACT SIZE WITH REGULATION QUALITY - This regulation height table features a compact playing surface for small spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.