Zoro Homepage

Ultra Table Tennis Table

  • Mfr # T8530W

  • Zoro # G813322105


product price: $938.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Width
60 in
Length
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8530W
Zoro #
G813322105
UPC #
754806372365
Country of Origin
China

Dimensions

Width
60 in
Length
108 in

Description

The STIGA Ultra will elevate any room as a modern, contemporary centerpiece with its stylish and aesthetic furniture-style appearance. With superior steel box-style support aprons and a sturdy steel frame structure, this table ensures the best-in-class rigidity and long-lasting durability. The exclusive accents, including 3D metal STIGA logo badges, add a touch of sophistication to the table. The 18mm woodgrain laminate top enables fast-paced and competitive play, while precise leg levelers provide unmatched evenness for the truest bounce. This table includes our premium, 72'' tournament-style net and post system, making it the perfect addition for high-quality play and a luxurious feel. Get ready to transform your space with this high-end, deluxe table.


  • •MODERN STYLE - Transform any space with this stylish and contemporary, furniture-style ping pong table
  • •18MM WOODGRAIN LAMINATE TOP - Enables fast-paced and competitive play complete with a stylish woodgrain aesthetic.
  • •STEEL FRAME STRUCTURE - Superior steel box-style support aprons and steel frame structure ensures best in class rigidity and long-lasting durability.
  • •PRECISE LEG LEVELERS - Leg levelers provide unmatched evenness for the truest bounce and consistent play.
  • •INCLUDES - Our premium, 72” tournament style net and post system coupled with exclusive accents including 3D metal STIGA logo badges for a sophisticated feel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.