Zoro Homepage

XTR Outdoor

  • Mfr # T8575W

  • Zoro # G213336276


product price: $737.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Width
60 in
Length
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8575W
Zoro #
G213336276
UPC #
754806250083
Country of Origin
China

Dimensions

Width
60 in
Length
108 in

Description

Skip the stress of rearranging furniture to fit a table tennis table inside your home and enjoy table tennis outdoors. The STIGA XTR Outdoor table is designed and manufactured with durable, all-weather materials such as aluminum, exterior grade powder coating, and galvanized steel for a table that is waterproof, and resistant to rust and sun damage, making it perfect for year-round outdoor storage in any climate. This table comes 95% preassembled with only one simple step to complete so you can begin playing in less than 10 minutes. The 6mm aluminum/composite top is supported by a stout 1.5'' tubular steel apron to deliver lively and even bounce across the entire surface and resists warping under any condition. The table includes a 72'' exterior grade net and post set with string tension adjustment for excellent playability. Below the table, sturdy 1.25'' welded steel legs include a self-opening feature, so they automatically deploy when opening or folding the table halves for added convenience and safety. The legs also include adjustable height leg levelers to ensure your table has a solid, level playing surface on any terrain. For added flexibility and mobility, the table features 3'' ball-bearing wheels that smoothly roll and lock into place for safety. This table includes playback mode for individual practice and each table half can be separated and used as a free-standing multi-purpose table for dining, playing cards, and more. After playing, conveniently fold each table half into the upright position, lock into place with the red safety latch, and roll to the desired location for convenient storage. The separate table halves of the XTR nest together for an ultra-compact folded profile so it can fit into any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.