Zoro Homepage

XTR Pro

  • Mfr # T8576W

  • Zoro # G613336289


product price: $869.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Width
60 in
Length
108 in
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
T8576W
Zoro #
G613336289
UPC #
754806300597
Country of Origin
China

Dimensions

Width
60 in
Length
108 in

Description

The tried-and-true base and design of the STIGA XTR is made mightier with the XTR Pro. This amped up version of a STIGA fan favorite is the ultimate outdoor game table. The durable, stylish design makes the perfect addition to any backyard, deck, garage or porch and provides endless fun for family and friends. Its aluminum composite top offers performance playability while providing all-weather resistance to the elements. 90% pre-assembled out of the box, the STIGA XTR Pro takes a mere 15 minutes to assemble. When the fun is over, the Pro effortlessly transforms into a compact storage position.