Stikit Film Disc w/Tab 375L, 6inxNH P320, 50/inner 250/pk (Discontinued)
- Mfr # 7100106623
- Zoro # G5145633
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100106623
Zoro #
G5145633
UPC #
00051141557038
Country of Origin
United States
Dimensions
Disc Diameter
6"
Details
Item
Disc with Tab
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Film
Series
375L
Abrasive Type
Coated
Abrasive Grit
P320
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Description
St Film Disc w/Tb 375L,6inxNH P320,PK250, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.