Zoro Homepage

8" AirGrip Cold Shrink Handle Wrap Tube

  • Mfr # AG-102

  • Zoro # G2586376


product price: $21.99
/ea

Key Features

Overall Length
8 in
Type
Coldshrink
Impact Rated
No
For Use With
Any Handle Diameter 3/4 to 1-7/8 in
Accessory Type
Air Grip Cold Shrink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG-102
Zoro #
G2586376
UPC #
662560901021
Country of Origin
United States

Dimensions

Overall Length
8 in
Overall Width
2 in

Details

Type
Coldshrink
Impact Rated
No
For Use With
Any Handle Diameter 3/4 to 1-7/8 in
Item
Handle Wrap
Accessory Type
Air Grip Cold Shrink
Application
Cold shrink Tube Handle Grip Replaces Any Hammer Grip
Compatible with Brand
Milwaukee
Features
Easily Applied Without Heat or Adhesive, Ergonomic Design Reduces Risk of Injury, Provides Added Control in Wet or Humid Conditions
Product Type
Handle Wrap
Compatible Product Type
Tube Handle
Compatible Brand
Milwaukee
Name
Hand Tool Handle Grips

Description

AirGrip Coldshrink 8 x 2" Grip, Coldshrink, For Use With Any Handle Diameter 3/4 to 1 7/8", Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.