
Carpenter Square, 1/16 in Graduation, Aluminum, 7 in L, 1 in W
Mfr # STSQ7
Zoro # G922433839
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
7 in
Width (In.)
1
Graduations
1/16 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STSQ7
Zoro #
G922433839
UPC #
045242773107
Country of Origin
United States
Dimensions
Length (In.)
7 in
Width (In.)
1
Details
Graduations
1/16 in
Material
Aluminum
Description
The Stiletto 7 in carpenter square is designed with more layout notches to help you build faster. Additional notches aid in laying out 2 ft x 6 ft material, ripping boards and marking rafter pitches. The BOMBER Cutout allows for repeatable stud measurements, while the bottom heel markings provide marking versatility. The 7 in carpenter square is fully machined, with an anti-glare finish and the most durable coating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.