Trim Square, 1/16 in Graduation, Aluminum, 4-1/2 in L, 3/4 in W

  • Mfr # STSQ4

  • Zoro # G822433823


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Graduations
1/16 in
Width (In.)
3/4 in
Measuring Angle
67.5 45 30 22.5 deg
Length (In.)
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STSQ4
Zoro #
G822433823
UPC #
045242804283
Country of Origin
United States

Dimensions

Width (In.)
3/4 in
Length (In.)
4-1/2 in

Details

Material
Aluminum
Graduations
1/16 in
Measuring Angle
67.5 45 30 22.5 deg

Description

The Stiletto 4-1/2 in trim square is designed for precision and efficiency, ideal for finish carpentry. Additional scribe holes aid in laying out common angles, ripping boards and setting saw blade height. The 1/4 in and 3/16 in revel gauge help quick set door casings, while the bottom heel ruler provides marking versatility. The 4-1/2 in Trim Square is fully machined, with an anti-glare finish and the most durable coating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.