This item is Discontinued.

Stillwell Trailer Jack, 7000 Hold And Lift KIT-325017

Trailer Jack, 7000 Hold And Lift (Discontinued)

  • Mfr # KIT-325017
  • Zoro # G5439268
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KIT-325017
Zoro #
G5439268
UPC #
615986035047
Country of Origin
China

Dimensions

Lifting Height Max.
56.27

Details

Lifting Capacity
7,000 lbs.
Item
Trailer Jack
Type
Hydraulic Jack Kit
Includes
Valve; (4) Hydraulic Hose Assemblies; (8) Hydraulic Fittings; Mounting Hardware
Application
Bumper Hitch Trailer Applications
Features
24" of Travel; 3000 psi
For Use With
Dump, Utility and Horse Trailers
Color
Black
Weight
32

Description

Trailer Jack,7000 Hold And Lift

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.