Stimcare 199024-001 Carbon Cloth 2 x 3.5 in. Rectangle Electrodes

  • Mfr # 199024-001

  • Zoro # G504010137


product price:  $27.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
199024-001
Zoro #
G504010137
UPC #
-
Country of Origin
China

Description

Stimcare provides the road to good health by offering a wide range of Healthcare products. Our premium electrodes offer even stimulation eliminating spiked current provided by typical electrodes. These electrodes adhere to the skin and can be used for multiple times. We continuously develop innovations which focus on increasing access and improving quality. Monitoring health personally has become easier with Stimcare.

Features
  • Stimcare Carbon Cloth Electrodes Carbon Cloth Electrodes
  • Low profile, clothbacked Electrodes provide the needed flexibility to conform to body surfaces
  • Empi Electrodes offer superior quality and compatibility and performance with Empi electrotherapy devices
  • Empi Stimcare Carbon Cloth Electrodes are flexible and comfortable
  • Pack of 4
Specifications
  • Size: 2" x 3.5"
  • Shap: Rectangle
  • Dimension: 1/8" H x 6.25" W x 6.5" L
  • Weight: 4 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.