Zoro Homepage

Anesthetic Swabs 5PK

  • Mfr # 5050

  • Zoro # G916255768


product price: $5.35
/pk 5, $1.07/ea
Sold in multiples of 5 for $26.75

Key Features

For Use With
Bite/Itch Relief
Height
2.56 in
Length
1 in
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050
Zoro #
G916255768
UPC #
30103050503
Country of Origin
United States

Dimensions

Height
2.56 in
Length
1 in
Width
6.5 in

Details

For Use With
Bite/Itch Relief
Item
Insecticides/Repellents

Description

Brand Name: Sting Kill, Container Size: , Includes Antiseptic: , Includes Bandages: , Number in Package: 5, OSHA or ANSI Certified: , Product Type: Anesthetic Swabs, Sub Brand: , Color: , Size:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.