Zoro Homepage

Anesthetic Wipes 8PK

  • Mfr # 5250E

  • Zoro # G616255815


product price: $6.99
/pk 8, $0.87/ea
Sold in multiples of 10 for $69.90

Key Features

For Use With
Bite/Itch Relief
Height
2.56 in
Length
1 in
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5250E
Zoro #
G616255815
UPC #
30103052507
Country of Origin
United States

Dimensions

Height
2.56 in
Length
1 in
Width
6.5 in

Details

Item
Insecticides/Repellents
For Use With
Bite/Itch Relief

Description

Brand Name: Sting Kill, Container Size: , Includes Antiseptic: , Includes Bandages: , Number in Package: 8, OSHA or ANSI Certified: , Product Type: Anesthetic Wipes, Sub Brand: , Color: , Size:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.