Zoro Homepage

0 Cap Nail, 114 in L, Flat Head, 12 ga Gauge, Plastic

  • Mfr # 135075

  • Zoro # G307448601


product price: $12.95
/ea

Key Features

Head Style
Flat
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135075
Zoro #
G307448601
UPC #
42928052303
Country of Origin
China

Dimensions

Length
1 1/4 in

Details

Item
Cap Nail
Head Style
Flat
Material
Plastic

Description

Flexible round head conforms to surface making it difficult for water to get under the cap Can be used for roofing felt, sheathing, polyethylene, roll roofing, reroofing, chicken wire, wire lathe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.