Zoro Homepage

0136260 NailPac Cap Nails, 1'' Electro Galvanized Nails with 1'' Plastic Collated Caps

  • Mfr # 136260

  • Zoro # G315380221


product price: $65.34
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136260
Zoro #
G315380221
UPC #
42928154038
Country of Origin
Taiwan, Province of China

Description

Cap fasteners are the best way to install roofing underlayment-and are often required as a part of the warranty-STINGER NailPac is the best fastener to use. NailPac combines our 1"25mm collated plastic caps with 1"x 0.083"-25mmx2mm full round head ring shank nails in one package. NailPac meets ASTM F1667 requirements, contains 10 reels of 200 collated plastic caps and 10 coils of 200 nails which covers approximately 25 square, and is exclusively designed for use with the STINGER CN100B or CN100 Cap Nailer. Why use collated cap fasteners? Ours are simple to install and protect better against the elements..STINGER collated caps withstand UV exposure up to 10X longer than hand drive caps-that's over a year-ASTM D7869-17.They offer superior wind-resistance, holding on in 150 mph hurricane-force winds for 60 minutes-ASTM D3161.The plastic creates an effective seal on the underlayment, reducing moisture penetration NailPac meets the standard requirements of a FORTIFIED Roof-a level of protection in the Insurance for Business & Home Safety's-IBHS FORTIFIED Home Program. FORTIFIED stipulates that 304 Stainless Steel is required within 3,000 feet-914m of saltwater, otherwise, you can install Electro Galvanized NailPac.


  • • SUPERIOR HOLDING POWER - 1" (25mm) plastic collated caps and 1"x.083" (25mmx2.1mm) full round head ring shank nails holds underlayment securely
  • • EASY RELOADS - Contains 10 reels of 200 collated plastic caps and 10 coils of 200 nails which covers 25-square
  • • WHERE TO USE - Use corrosion-resistant electro galvanized nails in areas more than 3,000 ft (914m) from saltwater
  • • MEETS ASTM REQUIREMENTS - Cap nails meet ASTM F1667 requirements and exceed ASTM D3161 and D7869-17 for wind and UV resistance
  • • BEST PRACTICE UNDERLAYMENT FASTENER - Use exclusively with STINGER CN100B for the best practice installation of roofing underlayment

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.