Shop STINGER
See all product information
Create Account
76040 Cap Nail, 7/8 in L, 11
- Mfr # 127040
- Zoro # G004299902
product price:Â
$
93.99
/ea
Key Features
Head Dia.
1"
Gauge
11 ga
Head Style
Round
Finish
Electro Galvanized
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 127040
- Zoro #
- G004299902
- UPC #
- 42928119129
- Country of Origin
- China
Dimensions
- Head Dia.
- 1"
- Length
- 7/8"
Details
- Item
- Cap Nail
- Gauge
- 11 ga
- Head Style
- Round
- Finish
- Electro Galvanized
- Material
- Steel
- Shank
- Ring
Description
11 ga, 1 in head. For built-up, modified and single-ply on nailable wood roof decks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.