Zoro Homepage

CH38A Autofeed Cap Staple Hammer Tacker, 1'' Caps, 3/8'' Staples

  • Mfr # 136401

  • Zoro # G615371943


product price: $92.42
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136401
Zoro #
G615371943
UPC #
42928147849
Country of Origin
Taiwan, Province of China

Description

The STINGER CH38A Cap Hammer gives contractors an economical, non-pneumatic way to cap staple housewrap, underlayment, and rolled insulation. The compact tool holds 168 1" plastic collated caps and 168-3/8" crown staples and weighs only 2.9 pounds reducing arm fatigue.The CH38A delivers the holding power of a cap with the speed and ease of a hammer tacker, automatically advancing a cap with every swing. The CH38A is designed for exclusive use with STINGER 3/8" StaplePac-SKU: 0136420, sold separately that contains 1" plastic collated caps, and 3/8" A-11 20 gauge crown staples.


  • • Cap hammer weighs 2.9lbs (1.31kg) and fastens housewrap, underlayment, and rolled insulation
  • • Holds 168 1" (25mm) plastic collated caps and 168-3/8" (9.5mm) crown staples
  • • Trigger-free operation automatically feeds a new cap into position with every swing
  • • The handle offers internal strength and a comfortable grip for performance
  • • Use exclusively with STINGER 3/8" (9.5mm) StaplePac (0136420), collated caps and A-11 crown staples 20ga

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.